- 3 3/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22451HK418W Flange Blocks Link-Belt Spherical Roller Bearings
features
- Link-Belt FB22451HK418W Spherical Roller Bearings FB22400 Flange Block. Contact Rexnord for more details.
| Internal Clearance | C0 Standard |
| Locking Collar O.D. | 4 29/32 in |
| Retainer Type | Steel |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Mounting Bolt Size | 3/4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Housing Width | 8 7/16 in |
| Inch/Metric | Inch |
| Shaft Locking | Single Set Collar |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating | 90700 lb |
| Bore Length | 4 3/8 in |
| Locking Device | Single Setscrew Locking Collar |
| No. of Bolts | 4 |
| Set Screw Torque | 680 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Design | Fixed |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Mounting Pad Width | 11 7/16 in |
| Vibration Frequency Roller Spin | 0.063 cps |
| Distance Between Bolt Holes | 6 23/32 in |
| Mounting Housing Width | 1 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Temperature [Max] | 225 °F |
| Bolt Hole Circle Diameter | 9 1/2 in |
| Microlock Kit | B580MLK |
| Grease Fitting Size | 1/8 NPT |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 62300 lb |
| Shaft Dia. | 3.1875 in |
| Speed [Max] | 1650 rpm |
| Standoff Distance | 1/4 in |
| Special Lube Percent | 100% Grease Fill |
| Bore Range [Min] | 1 in |
| Fixed Expansion | Fixed |
| Setscrew Torque | 680 in/lbs |
| Bore Range [Max] | 4 in |
| Housing Coating | Powder Coated |
| Seal Type | Clearance Seals |
| Shape | Square |
| Weight | 42.92 LB |
| EAN or UPC | 793699242027 |

