- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22455E99A Flange Blocks Link-Belt Spherical Roller Bearings
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Static Load Rating | 90700 lb |
| Bearing Type | Spherical Roller Bearing |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Shaft Locking | Single Set Collar |
| Retainer Type | Steel |
| Dynamic Load Rating | 62300 lb |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Housing Material | Cast Iron |
| No. of Bolts | 4 |
| Vibration Frequency Roller Spin | 0.063 cps |
| Speed [Max] | 725 rpm |
| Internal Clearance | C0 Standard |
| Housing Coating | Powder Coated |
| Primary Seal | Buna Triple Lip Seal |
| Weight | 40.04 LB |
| EAN or UPC | 782935378446 |

