- 25 mm Shaft Diameter
- 3 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB224M25H Flange Blocks Link-Belt Spherical Roller Bearings
features
- 25 MM Mounted Spherical Roller Bearing
- Fixed Cast Iron 3-Bolt Round Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
| Mounting Housing Width | 14.3 mm |
| Static Load Rating | 14900 lb |
| Lubricant Type | Exxon Ronex MP |
| Duty | Heavy-Duty |
| Collar O.D. | 44.4 mm |
| Seal Type | Clearance Seals |
| Bolt Hole Spacing | 2.917 in |
| Bolt Circle Dia. | 104.78 mm |
| Overall Width | 2 19/32 in |
| Internal Clearance | C0 Standard |
| Mounting Bolt Size | 10 mm |
| Housing Construction | 1 Piece |
| Setscrew Torque | 185 in/lbs |
| Shape | Round |
| Flange Thickness | 0.5625 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Mounting Pad Width [Max] | 130.2 mm |
| Set Screw Torque | 185 in/lbs |
| Housing Coating | Powder Coated |
| Microlock Kit | B436MLK |
| Style | 3-Bolt Flange |
| Shaft Dia. | 25 mm |
| Bearing Standoff Distance | 0.8 mm |
| Flange Style | 3-Bolt |
| Inch/Metric | Metric |
| Primary Seal | Steel Clearance Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Range [Min] | 1 in |
| Vibration Frequency Inner Ring Defect | 0.129 cps |
| Standoff Distance | 0.8 mm |
| Temperature [Max] | 225 °F |
| Bore Length | 65.09 mm |
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 3 |
| Mounting Pad Width | 130.2 mm |
| Bolt Size | 10 mm |
| RPM [Max] | 4500 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Roller Spin | 0.041 cps |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 5 1/8 in |
| Length Through Bore | 65.09 mm |
| End Type | Open End |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Outer Ring Defect | 0.088 cps |
| Bore Range [Max] | 4 in |
| Bolt Hole Circle Diameter | 104.78 mm |
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| Flange Type | 3-Bolt Flange |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Retainer Type | Steel |
| Housing Height | 5 1/8 in |
| Fixed Expansion | Fixed |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 14100 lb |
| Mounting Flange Width | 14.3 mm |
| Housing Diameter | 73 mm |
| Speed [Max] | 4500 rpm |
| Weight | 5.0 LB |
| EAN or UPC | 662327974848 |

