- 80 mm Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB224M80E Flange Blocks Link-Belt Spherical Roller Bearings
features
- 80 mm Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Square Flange Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Range [Max] | 4 in |
| Bore Length | 111.12 mm |
| Internal Clearance | C0 Standard |
| Setscrew Torque | 680 in/lbs |
| Mounting Housing Width | 25.4 mm |
| Locking Device | Single Setscrew Locking Collar |
| Housing Coating | Powder Coated |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Mounting Pad Width | 290.5 mm |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Bolt Hole Circle Diameter | 241.3 mm |
| Housing Material | Cast Iron |
| Speed [Max] | 1250 rpm |
| Inch/Metric | Metric |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 680 in/lbs |
| No. of Bolts | 4 |
| Fixed Expansion | Fixed |
| Flange Type | 4-Bolt Flange |
| Shape | Square |
| Housing Diameter | 187.3 mm |
| Distance Between Bolt Holes | 170.64 mm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Grease Fitting Size | 1/8 NPT |
| Bearing Standoff Distance | 6.4 mm |
| Mounting Flange Width | 25.4 mm |
| Length Through Bore | 111.12 mm |
| Shaft Dia. | 80 mm |
| Temperature [Max] | 225 °F |
| Bore Range [Min] | 1 in |
| Standoff Distance | 6.4 mm |
| Retainer Type | Steel |
| Mounting Pad Width [Max] | 290.5 mm |
| Dynamic Load Rating | 62300 lb |
| Bolt Hole Spacing | 170.64 mm |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Static Load Rating | 90700 lb |
| Mounting Bolt Size | 20 mm |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.063 cps |
| RPM [Max] | 1250 rpm |
| Housing Width | 214.31 mm |
| Collar O.D. | 124.6 mm |
| Bearing Type | Spherical Roller Bearing |
| Bolt Circle Dia. | 241.3 mm |
| Bearing Design | Fixed |
| Shaft Locking | Single Set Collar |
| Microlock Kit | B580MLK |
| Bolt Size | 20 mm |
| Weight | 42.0 LB |
| EAN or UPC | 793699990607 |

