- 85 mm Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB224M85H Flange Blocks Link-Belt Spherical Roller Bearings
features
- Link-Belt FB224M85H Spherical Roller Bearings FB22400 Flange Block. Contact Rexnord for more details.
| Temperature [Max] | 225 °F |
| Flange Style | 4-Bolt |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Standoff Distance | 6.4 mm |
| Setscrew Torque | 680 in/lbs |
| Temperature Range [Max] | 225 °F |
| Overall Width | 4 9/16 in |
| Bore Range [Max] | 4 in |
| Mounting Flange Width | 25.4 mm |
| Microlock Kit | B580MLK |
| Lubricant Type | Exxon Ronex MP |
| Dynamic Load Rating | 62300 lb |
| Collar O.D. | 124.6 mm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bolt Hole Circle Diameter | 241.3 mm |
| No. of Bolts | 4 |
| Mounting Pad Width [Max] | 290.5 mm |
| Bolt Circle Dia. | 241.3 mm |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 1650 rpm |
| Style | 4-Bolt Flange |
| Length Through Bore | 111.12 mm |
| Mounting Housing Width | 25.4 mm |
| Housing Height | 219.1 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 20 mm |
| Locking Device | Single Setscrew Locking Collar |
| Speed [Max] | 1650 rpm |
| Bolt Hole Size | 20 mm |
| End Type | Open End |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Design | Fixed |
| Primary Seal | Steel Clearance Seal |
| Internal Clearance | C0 Standard |
| Vibration Frequency Roller Spin | 0.063 cps |
| Duty | Heavy-Duty |
| Bore Length | 111.12 mm |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 219.1 mm |
| Set Screw Torque | 680 in/lbs |
| Mounting Pad Width | 290.5 mm |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Static Load Rating | 90700 lb |
| Housing Coating | Powder Coated |
| Standoff Distance | 6.4 mm |
| Retainer Type | Steel |
| Mounting Bolt Size | 20 mm |
| Distance Between Bolt Holes | 170.64 mm |
| Fixed Expansion | Fixed |
| Housing Construction | 1 Piece |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Temperature Range [Min] | -20 °F |
| Shaft Dia. | 85 mm |
| Bolt Hole Spacing | 170.64 mm |
| Shaft Locking | Single Set Collar |
| Seal Type | Clearance Seals |
| Housing Width | 214.3 mm |
| Housing Diameter | 187.3 mm |
| Collar Extension | 23.8 mm |
| Inch/Metric | Metric |
| Grease Fitting Size | 1/8 NPT |
| Shape | Square |
| Bore Range [Min] | 1 in |
| Flange Thickness | 1 3/8 in |
| Weight | 41.0 LB |
| EAN or UPC | 662327719302 |

