- 1 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- FB22627E7 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 1 11/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Flange Block
- Adapter Mounted
- Triple Lip Contact Seal
| Bearing Design | Fixed |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Internal Clearance | C0 Standard |
| Temperature [Max] | 225 °F |
| No. of lips | Triple |
| Fixed Expansion | Fixed |
| Shape | Round |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Width | 6 3/4 in |
| Dynamic Load Rating | 24700 lb |
| Bolt Hole Circle Diameter | 5 1/2 in |
| Microlock Kit | B436MLK |
| Bore Length | 2.99 in |
| Static Load Rating | 28700 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Steel |
| Speed [Max] | 1325 rpm |
| Vibration Frequency Roller Spin | 0.047 cps |
| Mounting Housing Width | 5/8 in |
| Locknut O.D. | 2 17/32 in |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| No. of Bolts | 4 |
| Shaft Locking | Tapered Adapter Mount |
| Primary Seal | Buna Triple Lip Seal |
| Shaft Dia. | 1.6875 in |
| Housing Coating | Powder Coated |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Grease Fitting Size | 1/8 NPT |
| Distance Between Bolt Holes | 3 57/64 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Triple-Lip Contact Seals |
| Bore Range [Min] | 1.4375 in |
| Mounting Bolt Size | 1/2 in |
| Bore Range [Max] | 3.9375 in |
| Weight | 8.87 LB |
| EAN or UPC | 793699539431 |

