- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22639HHCK81A Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Flange Block
- Adapter Mounted
- Clearance Seal
- End Enclosure
- 40% Grease Fill
- 90 Deg Lube Fitting
| Bore Length | 3.28 in |
| Bolt Hole Circle Diameter | 6 3/4 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Temperature [Max] | 225 °F |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bearing Type | Spherical Roller Bearing |
| Distance Between Bolt Holes | 4 49/64 in |
| Speed [Max] | 2300 rpm |
| Auxiliary Seals | 1 Closed Cap 1/2 in Min Clr To IR |
| Seal Type | Clearance Seals |
| Locknut O.D. | 3 5/8 in |
| Dynamic Load Rating | 38300 lb |
| Shaft Locking | Tapered Adapter Mount |
| Mounting Bolt Size | 5/8 in |
| Static Load Rating | 53500 lb |
| Bore Range [Max] | 3.9375 in |
| No. of Bolts | 4 |
| Bearing Design | Fixed |
| Flange Type | 4-Bolt Flange |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C0 Standard |
| Bore Range [Min] | 1.4375 in |
| Locking Device | Adapter Mounted |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Shape | Round |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Material | Cast Iron |
| Special Lube Percent | 40% Grease Fill |
| Mounting Pad Width | 8 1/8 in |
| Mounting Housing Width | 3/4 in |
| Shaft Dia. | 2.4375 in |
| Inch/Metric | Inch |
| Lubrication Type | EXXON RONEX MP STD |
| Weight | 17.24 LB |
| EAN or UPC | 698210064860 |

