- 2 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- FB22647E7 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Square Flange Block
- Adapter Mounted
- Triple Lip Contact Seal
| Bolt Circle Dia. | 7 7/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Retainer Type | Steel |
| No. of Bolts | 4 |
| Inch/Metric | Inch |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Housing Width | 7/8 in |
| Bolt Hole Spacing | 5 9/16 in |
| Lubricant Type | Exxon Ronex MP |
| Locknut Outside Diameter | 4 5/32 in |
| Bearing Type | Spherical Roller Bearing |
| Mounting Flange Width | 7/8 in |
| Locknut O.D. | 4 5/32 in |
| Housing Coating | Powder Coated |
| Internal Clearance | C0 Standard |
| Seal Type | Triple-Lip Contact Seals |
| Vibration Frequency Roller Spin | 0.059 cps |
| Primary Seal | Buna Triple Lip Seal |
| Mounting Pad Width [Max] | 9.5 in |
| RPM [Max] | 1150 rpm |
| Flange Type | 4-Bolt Flange |
| Mounting Bolt Size | 3/4 in |
| Shape | Square |
| Length Through Bore | 3.86 in |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Static Load Rating | 71500 lb |
| Temperature [Max] | 225 °F |
| Speed [Max] | 850 rpm |
| Shaft Locking | Tapered Adapter Mount |
| Housing Material | Cast Iron |
| Microlock Kit | B448MLK |
| Bolt Hole Circle Diameter | 7 7/8 in |
| No. of lips | Triple |
| Shaft Dia. | 2.9375 in |
| Bolt Size | 3/4 in |
| Bore Length | 3.86 in |
| Fixed Expansion | Fixed |
| Bore Range [Min] | 1.4375 in |
| Housing Diameter | 6 1/4 in |
| Bore Range [Max] | 3.9375 in |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Dynamic Load Rating | 51100 lb |
| Grease Fitting Size | 1/8 NPT |
| Distance Between Bolt Holes | 5 9/16 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Mounting Pad Width | 9 1/2 in |
| Weight | 25.0 LB |
| EAN or UPC | 793699539493 |

