- 2 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22647HK81 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Square Flange Block
- Adapter Mounted
- Clearance Seal
- 90 Degree Lube Fitting
| Housing Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C0 Standard |
| Primary Seal | Steel Clearance Seal |
| Dynamic Load Rating | 51100 lb |
| Fixed Expansion | Fixed |
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Microlock Kit | B448MLK |
| Temperature [Max] | 225 °F |
| Special Lube Percent | 40% Grease Fill |
| Retainer Type | Steel |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Distance Between Bolt Holes | 5 9/16 in |
| No. of Bolts | 4 |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Mounting Bolt Size | 3/4 in |
| Locknut O.D. | 4 5/32 in |
| Bolt Hole Circle Diameter | 7 7/8 in |
| Bore Length | 3.86 in |
| Vibration Frequency Roller Spin | 0.059 cps |
| Static Load Rating | 71500 lb |
| Auxiliary Seals | Rubber Cover |
| Mounting Pad Width | 9 1/2 in |
| Mounting Housing Width | 7/8 in |
| Shaft Dia. | 2.9375 in |
| Speed [Max] | 1950 rpm |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Weight | 27.07 LB |
| EAN or UPC | 782934927379 |

