- 3-Bolt Flange Bracket
- 1 in Shaft Diameter
- Intermediate-Duty
| Shaft Dia. | 1 in |
| Series | 200 |
| Lubrication | Food Grade Grease |
| Mounted Unit Duty | Intermediate-Duty |
| Bore Dia. [Max] | 1 7/16 in |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Flange Type | 3-Bolt Flange Bracket |
| Bore Dia. [Min] | 3/4 in |
| Seal Type | Viton Single Lip Contact seals |
| Weight | 1.66 LB |
| EAN or UPC | 662864900669 |

