- 3 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FB3S216EK6 Flange Blocks Ball Bearings
features
- Link-Belt FB3S216EK6 Ball Bearings FB3S200 Flange Block. Contact Rexnord for more details.
| Bearing Type | Ball Bearing |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Duty Type | Intermediate |
| Primary Seal | Buna Single Lip Contact Seal |
| Static Load Rating | 1760 lb |
| Fixed Expansion | Fixed |
| Speed [Max] | 6800 rpm |
| No. of Bolts | 3 |
| Dynamic Load Rating | 3150 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Special Lube Fitting | Housing Plugged |
| Special Lube Percent | 100% Grease Fill |
| Shaft Locking | Setscrew |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounted Unit Duty | Intermediate Duty |
| Vibration Frequency Roller Spin | 0.039 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 1.66 LB |
| EAN or UPC | 782934915161 |

