Link-Belt
FB3S223E1
1 7/16 in Cast Iron Setscrew Locking Intermediate Duty 3 Bolt Flange Block
Item #106005728
- 1 7/16 in Shaft Diameter
- 3 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FB3S223E1 Flange Blocks Ball Bearings
features
- High Temperature Grease
- Steel Retainers
- Setscrew Locking
- Single Lip Viton Contact Seal
- Increased Clearance
- 1 7/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 3-Bolt Bracket Flange Block
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2 in |
| Speed [Max] | 4800 rpm |
| Long Bolt Hole Spacing | 2 in |
| Dynamic Load Rating | 5810 lb |
| Bore Dia. [Max] | 1 7/16 in |
| Seal Type | Viton Single Lip Contact Seal |
| Collar Extension | 41/64 in |
| Bracket Length | 3 11/32 in |
| Flange Type | 3-Bolt Flange |
| Bore Dia. [Min] | 3/4 in |
| Housing Height | 3 3/4 in |
| Center Line to Bolt Holes | 2.375 in |
| Temperature Range [Max] | 400 °F |
| Short Bolt Hole Spacing | 1 1/4 in |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C5 Increased |
| Inch/Metric | Inch |
| Series | 200 |
| Retainer Type | Steel |
| Lubricant | Almsol 1250 |
| Static Load Rating | 3440 lb |
| Housing Width | 3 11/32 in |
| Shaft Dia. | 1.4375 in |
| Locking Device | Setscrew Locking |
| Overall Width | 1 61/64 in |
| Housing Material | Cast Iron |
| Housing Length | 6 1/8 in |
| Set Screw Torque | 165-185 in/lbs |
| Length Through Bore | 1.5625 in |
| Mounted Unit Duty | Intermediate Duty |
| Lubrication | High Temperature Grease |
| Bearing Standoff Distance | 25/64 in |
| RPM [Max] | 4800 rpm |
| Flange Thickness | 0.5 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Coating | Powder Coated |
| Primary Seal | Viton Single Lip Contact Seal |
| No. of Bolts | 3 |
| No. of lips | Single |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Setscrew |
| Bore Length | 1 9/16 in |
| Temperature [Max] | 400 °F |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Standoff Distance | 25/64 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Fixed Expansion | Fixed |
| Setscrew Torque | 165-185 in/lbs |
| Mounting Housing Width | 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Mounting Bolt Size | 1/2 in |
| Weight | 3.625 LB |
| EAN or UPC | 662864723688 |
