Link-Belt
FB3S223EK75
1 7/16 in Cast Iron Setscrew Locking Intermediate Duty 3 Bolt Flange Block
Item #102217099
- 1 7/16 in Shaft Diameter
- 3 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FB3S223EK75 Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 3-Bolt Bracket Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Nickel Plated Housing
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Bearing Insert | SG223EL |
| Inch/Metric | Inch |
| Short Bolt Hole Spacing | 1 1/4 in |
| Mounted Unit Duty | Intermediate Duty |
| Bore Dia. [Max] | 1 7/16 in |
| Set Screw Torque | 165-185 in/lbs |
| Static Load Rating | 3440 lb |
| Housing Width | 3 11/32 in |
| Overall Width | 1 61/64 in |
| Bearing Standoff Distance | 25/64 in |
| Long Bolt Hole Spacing | 2 in |
| Bore Dia. [Min] | 3/4 in |
| Locking Device | Setscrew Locking |
| Center Line to Bolt Holes | 2 3/8 in |
| Shaft Dia. | 1.4375 in |
| Housing Height | 3 3/4 in |
| Speed [Max] | 4800 rpm |
| Collar Extension | 41/64 in |
| Bolt Size | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Flange Type | 3-Bolt Flange |
| RPM [Max] | 4800 rpm |
| Dynamic Load Rating | 5810 lb |
| Lubrication | Relubricatable |
| Seal Type | Single Lip Contact Seal |
| Housing Material | Cast Iron |
| Bracket Length | 3 11/32 in |
| Length Through Bore | 1.5625 in |
| Lubricant | Chevron FM2 Food Grade |
| End Type | Open End |
| Series | 200 |
| Finish | Nickel-Plated |
| Housing Length | 6 1/8 in |
| Internal Clearance | C3 Standard |
| Flange Thickness | 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Bolt Size | 1/2 in |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Housing Coating | Nickel Plated |
| Temperature [Max] | 225 °F |
| Bore Length | 1 9/16 in |
| Setscrew Torque | 165-185 in/lbs |
| Primary Seal | Buna Single Lip Contact Seal |
| Fixed Expansion | Fixed |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Standoff Distance | 25/64 in |
| Shaft Locking | Setscrew |
| No. of Bolts | 3 |
| Mounting Housing Width | 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| No. of lips | Single |
| Bearing Coating Material | Black Oxide |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Vibration Frequency Roller Spin | 0.038 cps |
| Weight | 5.0 LB |
| EAN or UPC | 662327725587 |
