- 3-Bolt Flange Bracket
- 25 mm Shaft Diameter
- Intermediate-Duty
- 120.6 mm Housing Length
- 69.8 mm Housing Height
| Housing Material | Cast Iron |
| Length Through Bore | 29.77 mm |
| Dynamic Load Rating | 3150 lbf |
| Locking Device | Setscrew Locking |
| Housing Height | 69.8 mm |
| Housing Length | 120.6 mm |
| Mounted Unit Duty | Intermediate-Duty |
| Overall Width | 38.9 mm |
| Long Bolt Hole Spacing | 41.3 mm |
| Series | 200 |
| Flange Thickness | 9.5 mm |
| Set Screw Torque | 87 to 92 in lb |
| Bore Dia. [Max] | 1 7/16 in |
| Collar Extension | 10.7 mm |
| Shaft Dia. | 25 mm |
| Bore Dia. [Min] | 3/4 in |
| RPM [Max] | 6800 rpm |
| Seal Type | Single Lip Contact Seals |
| Flange Type | 3-Bolt Flange Bracket |
| Bearing Standoff Distance | 9.1 mm |
| Bracket Length | 63.5 mm |
| Grease Fitting Size | 1/4-28 |
| Bolt Size | 10 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Center Line to Bolt Holes | 46 mm |
| Short Bolt Hole Spacing | 28.6 mm |
| Lubricant | Exxon Ronex MP |
| Inch/Metric | Metric |
| Weight | 1.7 LB |
| EAN or UPC | 662864723695 |

