- 3-Bolt Flange Bracket
- 3/4 in Shaft Diameter
- Standard-Duty
| Bearing Type | Ball Bearing |
| Shaft Dia. | 0.75 in |
| Bore Dia. [Min] | 3/4 in |
| Lubrication | Special Grease |
| Flange Type | 3-Bolt Flange Bracket |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Bore Dia. [Max] | 1 7/16 in |
| Series | 200 |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Weight | 1.27 LB |
| EAN or UPC | 793699753813 |

