Link-Belt
FB3U216N
1 in Cast Iron Setscrew Locking Standard Duty 3 Bolt Flange Block
Item #102136684
- 1 in Shaft Diameter
- 3 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FB3U216N Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Standard Duty
- Cast Iron 3-Bolt Bracket Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| End Type | Open End |
| Bracket Length | 2 1/2 in |
| Flange Thickness | 0.375 in |
| Overall Width | 1 29/64 in |
| Bearing Insert | UG216NL |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 3150 lb |
| Static Load Rating [Max] | 1760 lbf |
| Seal Type | Single Lip Contact Seal |
| Short Bolt Hole Spacing | 1 1/8 in |
| Bolt Size | 3/8 in |
| Bore Dia. [Max] | 1 7/16 in |
| Series | 200 |
| Lubricant | Exxon Ronex MP |
| Retainer Type | Nylon |
| Bearing Type | Ball Bearing |
| RPM [Max] | 9600 rpm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Length Through Bore | 1.35938 in |
| Housing Height | 2 3/4 in |
| Internal Clearance | C3 Standard |
| Grease Fitting Size | 1/4-28 |
| Inch/Metric | Inch |
| Speed [Max] | 9600 rpm |
| Temperature Range [Max] | 225 °F |
| Collar Extension | 19/64 in |
| Bore Dia. [Min] | 3/4 in |
| Long Bolt Hole Spacing | 1 5/8 in |
| Set Screw Torque | 87-92 in/lbs |
| Housing Length | 4 3/4 in |
| Center Line to Bolt Holes | 1.8125 in |
| Bearing Standoff Distance | 3/32 in |
| Flange Type | 3-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 1 in |
| Housing Width | 2 1/2 in |
| Static Load Rating | 1760 lb |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Standoff Distance | 3/32 in |
| Fixed Expansion | Fixed |
| No. of Bolts | 3 |
| Temperature [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounting Housing Width | 3/8 in |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of lips | Single |
| Vibration Frequency Roller Spin | 0.039 cps |
| Mounting Bolt Size | 3/8 in |
| Setscrew Torque | 87-92 in/lbs |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Length | 1 23/64 in |
| Shaft Locking | Setscrew |
| Weight | 1.575 LB |
| EAN or UPC | 662327026905 |
