- 3-Bolt Flange Bracket
- 20 mm Shaft Diameter
- Standard-Duty
- 4 1/4 in Housing Length
- 2 1/2 in Housing Height
| Size Code | 204 |
| End Type | Closed End |
| Flange Thickness | 5/16 in |
| Short Bolt Hole Spacing | 7/8 in |
| Static Load Rating | 1480 lbf |
| Shaft Dia. | 20 mm |
| Mounted Unit Duty | Normal-Duty |
| Bracket Length | 2 3/8 in |
| Seal Type | Single Lip Contact Seals |
| Housing Height | 2 1/2 in |
| Length Through Bore | 1.28125 in |
| Dynamic Load Rating | 2870 lbf |
| Bearing Standoff Distance | 1/16 in |
| Flange Type | 3-Bolt Flange Bracket |
| RPM [Max] | 10000 rpm |
| Long Bolt Hole Spacing | 1 1/2 in |
| Housing Material | Cast Iron |
| Overall Width | 1 11/32 in |
| Collar Extension | 11/32 in |
| Inch/Metric | Metric |
| Lubricant | Exxon Ronex MP |
| Bolt Size | 3/8 in |
| Set Screw Torque | 87 to 92 in lb |
| Center Line to Bolt Holes | 1 11/16 in |
| Grease Fitting Size | 1/4-28 |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Bore Dia. [Max] | 1 7/16 in |
| Bore Dia. [Min] | 3/4 in |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 225 °F |
| Housing Length | 4 1/4 in |
| Weight | 1.22 LB |
| EAN or UPC | 793699707700 |

