- 3 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FB3U2M30N Flange Blocks Ball Bearings
| Primary Seal | Buna Single Lip Contact Seal |
| Internal Clearance | C3 Standard |
| Static Load Rating | 2530 lb |
| Mounted Unit Duty | Standard Duty |
| Shaft Locking | Setscrew |
| Housing Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 4390 lb |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Fixed Expansion | Fixed |
| Speed [Max] | 8000 rpm |
| No. of Bolts | 3 |
| Retainer Type | Nylon |
| Duty Type | Standard |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Roller Spin | 0.039 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 3.0 LB |
| EAN or UPC | 793699333329 |

