- 3-Bolt Flange Bracket
- 25 mm Shaft Diameter
- Standard-Duty
| Inch/Metric | Metric |
| Seal Type | Single Lip Contact Seals |
| Flange Type | 3-Bolt Flange Braclet |
| Bore Dia. [Max] | 1 7/16 in |
| Housing Material | Cast Iron |
| Series | 200 |
| Finish | Nickel-Plated |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 25 mm |
| Locking Device | Setscrew Locking |
| Weight | 3.0 LB |
| EAN or UPC | 793699985887 |
-
Prop 65


