- 3 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FB3W223EK81 Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 3-Bolt Bracket Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Shaft Dia. | 1.4375 in |
| Fixed Expansion | Fixed |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Inch/Metric | Inch |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Speed [Max] | 4800 rpm |
| No. of Bolts | 3 |
| Special Lube Percent | 40% Grease Fill |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Shaft Locking | Eccentric Locking Collar |
| Mounted Unit Duty | Intermediate Duty |
| Vibration Frequency Roller Spin | 0.038 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Static Load Rating | 3440 lb |
| Housing Coating | Powder Coated |
| Dynamic Load Rating | 5810 lb |
| Retainer Type | Nylon |
| Weight | 4.0 LB |
| EAN or UPC | 662327971502 |

