Link-Belt
FBB22423HHC
1 7/16 in Ductile Iron Setscrew Locking 3 Bolt Flange Bracket Block
Item #102119577
- 1 7/16 in Shaft Diameter
- 3 Bolt
- Ductile Iron Housing Material
- Spherical Roller Bearing
description
- FBB22423HHC Flange Blocks Link-Belt Spherical Roller Bearings
features
- Fixed Cast Iron Flange Bracket Block
- Single Setscrew Locking Collar
- Clearance Seal
- End closure
- 1-7/16" Mounted Spherical Roller Bearing
| Setscrew Torque | 325 in/lbs |
| Static Load Rating | 20900 lb |
| Housing Material | Ductile Iron |
| Set Screw Torque | 325 in/lbs |
| Shaft Locking | Single Set Collar |
| No. of Bolts | 3 |
| Bore Range [Min] | 1.4375 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Roller Spin | 0.05 cps |
| Bearing Design | Fixed |
| Mounting Bolt Size | 1/2 in |
| Fixed Expansion | Fixed |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Standoff Distance | 1/32 in |
| Housing Width | 3 1/4 in |
| Bore Length | 2 7/8 in |
| Retainer Type | Steel |
| Locking Collar O.D. | 2 5/16 in |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Housing Coating | Powder Coated |
| Bore Range [Max] | 3 in |
| Temperature [Max] | 225 °F |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Internal Clearance | C0 Standard |
| Primary Seal | Steel Clearance Seal |
| Speed [Max] | 3600 rpm |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 1.4375 in |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Mounting Housing Width | 5/8 in |
| Dynamic Load Rating | 17800 lb |
| Housing Length | 5 31/32 in |
| Weight | 6.33 LB |
| EAN or UPC | 793699908763 |
