Link-Belt
FBB22431HK81
1 15/16 in Ductile Iron Setscrew Locking 3 Bolt Flange Bracket Block
Item #100738993
- 1 15/16 in Shaft Diameter
- 3 Bolt
- Ductile Iron Housing Material
- Spherical Roller Bearing
description
- FBB22431HK81 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 3-Bolt Flange Bracket Block
- Single Setscrew Locking Collar
- Clearance Seal
- 40% Grease Fill
- 90 Deg Lube Fitting
| Mounting Bolt Size | 1/2 in |
| Microlock Kit | B436MLK |
| Bore Range [Min] | 1.4375 in |
| Flange Type | 3-Bolt Flange |
| Housing Width | 4 in |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 2800 rpm |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Standoff Distance | 1/16 in |
| Grease Fitting Size | 1/8 NPT |
| Bearing Standoff Distance | 1/16 in |
| Static Load Rating | 33200 lb |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Housing Material | Ductile Iron |
| Shaft Dia. | 1.9375 in |
| Retainer Type | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Range [Max] | 3 in |
| Temperature Range [Max] | 225 °F |
| Locking Collar O.D. | 2 7/8 in |
| Housing Length | 7 5/16 in |
| Bearing Design | Fixed |
| Length Through Bore | 3.125 in |
| Inch/Metric | Inch |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Locking | Single Set Collar |
| RPM [Max] | 2800 rpm |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Housing Diameter | 4.25 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Length | 3 1/8 in |
| Size Code | B432 |
| Set Screw Torque | 325 in/lbs |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Internal Clearance | C0 Standard |
| Mounting Housing Width | 11/16 in |
| Bolt Size | 1/2 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Collar O.D. | 2 7/8 in |
| Special Lube Percent | 40% Grease Fill |
| Mounting Flange Width | 11/16 in |
| Temperature [Max] | 225 °F |
| No. of Bolts | 3 |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Roller Spin | 0.056 cps |
| Setscrew Torque | 325 in/lbs |
| Dynamic Load Rating | 25900 lb |
| Weight | 10.605 LB |
| EAN or UPC | 793699501360 |
