Link-Belt
FBB224M50H
50 mm Ductile Iron Setscrew Locking 3 Bolt Flange Bracket Block
Item #117580170
- 3 Bolt
- Ductile Iron Housing Material
- Spherical Roller Bearing
description
- FBB224M50H Flange Blocks Link-Belt Spherical Roller Bearings
features
- 50mm Mounted Spherical Roller Bearing
- Fixed Cast Iron Flange Bracket Block
- Single Setscrew Locking Collar
- Clearance Seal
| Fixed Expansion | Fixed |
| Inch/Metric | Metric |
| Housing Material | Ductile Iron |
| Shaft Dia. | 50 mm |
| Internal Clearance | C0 Standard |
| Primary Seal | Steel Clearance Seal |
| Retainer Type | Steel |
| Dynamic Load Rating | 25900 lb |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| No. of Bolts | 3 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 2800 rpm |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Static Load Rating | 33200 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.056 cps |
| Shaft Locking | Single Set Collar |
| Weight | 10.25 LB |
| EAN or UPC | 793699154092 |
