- 1 7/16 in Shaft Diameter
- 3 Bolt
- Ductile Iron Housing Material
- Spherical Roller Bearing
description
- FBB22623H Flange Blocks Link-Belt Spherical Roller Bearings
features
- 1-7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Flange Bracket Block
- Adapter mounted
- Clearance Seal
| Static Load Rating | 20900 lb |
| Housing Width | 3 1/4 in |
| Housing Material | Ductile Iron |
| Inch/Metric | Inch |
| Housing Length | 5 31/32 in |
| Shaft Dia. | 1.4375 in |
| Speed [Max] | 3600 rpm |
| Dynamic Load Rating | 17800 lb |
| Internal Clearance | C0 Standard |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Weight | 6.4 LB |
| EAN or UPC | 793699501612 |

