- 3 Bolt
- Ductile Iron Housing Material
- Spherical Roller Bearing
description
- FBB22623HHC Flange Blocks Link-Belt Spherical Roller Bearings
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.05 cps |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Primary Seal | Steel Clearance Seal |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Tapered Adapter Mount |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C0 Standard |
| No. of Bolts | 3 |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Housing Material | Ductile Iron |
| Speed [Max] | 3600 rpm |
| Static Load Rating | 20900 lb |
| Retainer Type | Steel |
| Dynamic Load Rating | 17800 lb |
| Weight | 7.03 LB |
| EAN or UPC | 662864821131 |

