- 1 15/16 in Shaft Diameter
- 4 Bolt
- Ductile Iron Housing Material
- Spherical Roller Bearing
description
- FBB22631H Flange Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Flange Bracket Block
- Adapter Mounted
- Clearance Seal
| Housing Material | Ductile Iron |
| Housing Diameter | 4 1/4 in |
| Mounting Housing Width | 11/16 in |
| Locknut Outside Diameter | 2 31/32 in |
| Bore Range [Max] | 2.9375 in |
| RPM [Max] | 2800 rpm |
| Length Through Bore | 3.08 in |
| No. of Bolts | 4 |
| Temperature [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.4375 in |
| Housing Length | 7 5/16 in |
| Dynamic Load Rating | 25900 lb |
| Static Load Rating | 33200 lb |
| Mounting Bolt Size | 1/2 in |
| Bearing Design | Fixed |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Flange Type | 4-Bolt Flange |
| Speed [Max] | 2800 rpm |
| Mounting Flange Width | 11/16 in |
| Locknut O.D. | 2 31/32 in |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.056 cps |
| Temperature Range [Max] | 225 °F |
| Internal Clearance | C0 Standard |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Shaft Locking | Tapered Adapter Mount |
| Housing Width | 4 in |
| Bolt Size | 1/2 in |
| Bore Length | 3.08 in |
| Microlock Kit | B436MLK |
| Seal Type | Clearance Seals |
| Shaft Dia. | 1.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Primary Seal | Steel Clearance Seal |
| Weight | 9.6 LB |
| EAN or UPC | 793699501704 |

