- 2 7/16 in Shaft Diameter
- 4 Bolt
- Ductile Iron Housing Material
- Spherical Roller Bearing
description
- FBB22639HHCK81A Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Bracket Unit
- Adapter Mounted
- Clearance Seal
- Extended End Cap
- 90 Degree Lube Fitting
| Speed [Max] | 2300 rpm |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 2.4375 in |
| Locknut O.D. | 3 5/32 in |
| Dynamic Load Rating | 38300 lb |
| Internal Clearance | C0 Standard |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Mounting Housing Width | 3/4 in |
| Inch/Metric | Inch |
| Shaft Locking | Tapered Adapter Mount |
| Retainer Type | Steel |
| No. of Bolts | 4 |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 8 15/16 in |
| Auxiliary Seals | 1 Closed Cap 1/2 in Min Clr To IR |
| Lubrication Type | EXXON RONEX MP STD |
| Static Load Rating | 53500 lb |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Housing Width | 4 7/8 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bore Length | 3.16 in |
| Housing Material | Ductile Iron |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Special Lube Percent | 40% Grease Fill |
| Weight | 16.8 LB |
| EAN or UPC | 782934937323 |

