- 2 15/16 in Shaft Diameter
- 4 Bolt
- Ductile Iron Housing Material
- Spherical Roller Bearing
description
- FBB22647E Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Bracket Flange Block
- Adapter Mounted
- Spring Loaded Heavy Contact Seal
| Bearing Design | Fixed |
| Housing Length | 10 1/8 in |
| Microlock Kit | B448MLK |
| Locknut Outside Diameter | 3 5/8 in |
| Dynamic Load Rating | 51100 lb |
| Locking Device | Adapter Mounted |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating | 71500 lb |
| Bore Range [Min] | 1.4375 in |
| Housing Coating | Powder Coated |
| Fixed Expansion | Fixed |
| Internal Clearance | C0 Standard |
| Grease Fitting Size | 1/8 NPT |
| Mounting Flange Width | 7/8 in |
| Speed [Max] | 1500 rpm |
| Housing Material | Ductile Iron |
| RPM [Max] | 1500 rpm |
| Inch/Metric | Inch |
| Shaft Locking | Tapered Adapter Mount |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| No. of Bolts | 4 |
| Vibration Frequency Roller Spin | 0.059 cps |
| Bolt Size | 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Shaft Dia. | 2.9375 in |
| Locknut O.D. | 3 5/8 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bore Length | 3.28 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Diameter | 6.25 in |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Length Through Bore | 3.28 in |
| Mounting Housing Width | 7/8 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bore Range [Max] | 2.9375 in |
| Housing Width | 5 3/4 in |
| Mounting Bolt Size | 3/4 in |
| Temperature [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Weight | 26.9 LB |
| EAN or UPC | 793699539660 |

