- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FC3CL247N Flange Blocks Ball Bearings
| Speed [Max] | 3300 rpm |
| Bearing Coating Material | Black Oxide |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| No. of Bolts | 4 |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Vibration Frequency Roller Spin | 0.048 cps |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Internal Clearance | C3 Standard |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Buna Single Lip With Flinger |
| Static Load Rating | 11100 lb |
| Dynamic Load Rating | 15080 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Housing Coating | Powder Coated |
| Weight | 17.5 LB |
| EAN or UPC | 662864905923 |

