- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FC3S220MHFF Flange Blocks Ball Bearings
| Internal Clearance | C3 Standard |
| Duty Type | Intermediate |
| Primary Seal | Flingers Only |
| Special Lube Percent | 10% Grease Fill |
| Retainer Type | Nylon |
| No. of Bolts | 4 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Dynamic Load Rating | 5810 lb |
| Speed [Max] | 8400 rpm |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Vibration Frequency Roller Spin | 0.038 cps |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bearing Type | Ball Bearing |
| Shaft Locking | Setscrew |
| Mounted Unit Duty | Intermediate Duty |
| Static Load Rating | 3440 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 3.1 LB |
| EAN or UPC | 662864908023 |

