- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FC3S239E Flange Blocks Ball Bearings
features
- Single Lip Contact Seal
- Intermediate Duty
- Cast Iron 4-Bolt Piloted flange cartridge Block
- 2 7/16" Mounted Ball Bearing
- Setscrew Locking
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Housing Height | 7 1/8 in |
| Housing Coating | Powder Coated |
| Bolt Hole Circle Diameter | 6 in |
| Static Load Rating | 8080 lb |
| Mounted Unit Duty | Intermediate Duty |
| Shaft Dia. | 2.4375 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 Standard |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Min] | 1.25 in |
| Bore Range [Max] | 2.9375 in |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| No. of Bolts | 4 |
| Standoff Distance | 37/64 in |
| Setscrew Torque | 290-325 in/lbs |
| Primary Seal | Buna Single Lip Contact Seal |
| Retainer Type | Nylon |
| Bolt Circle Dia. | 6 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bore Length | 1 57/64 in |
| Duty Type | Intermediate |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Size | 9/16 in |
| Inch/Metric | Inch |
| Mounting Bolt Size | 9/16 in |
| Mounting Housing Width | 1 in |
| RPM [Max] | 3000 rpm |
| Locking Device | Setscrew Locking |
| Set Screw Torque | 290-325 in/lbs |
| Pilot Diameter | 5 in |
| Bearing Standoff Distance | 37/64 in |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Pilot Depth | 7/8 in |
| Vibration Frequency Roller Spin | 0.043 cps |
| Speed [Max] | 3000 rpm |
| Flange Thickness | 1 in |
| Shaft Locking | Setscrew |
| Overall Width | 1 11/16 in |
| Seal Type | Single Lip Contact Seal |
| No. of lips | Single |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Length Through Bore | 1.89063 in |
| Dynamic Load Rating | 11840 lb |
| Temperature Range [Max] | 225 °F |
| Weight | 8.0 LB |
| EAN or UPC | 662864724470 |

