- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FC3S243E1 Flange Blocks Ball Bearings
| Bearing Type | Ball Bearing |
| Primary Seal | Viton Single Lip Contact Seal |
| Mounted Unit Duty | Intermediate Duty |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Vibration Frequency Roller Spin | 0.045 cps |
| Shaft Locking | Setscrew |
| Static Load Rating | 8620 lb |
| Retainer Type | Steel |
| Duty Type | Intermediate |
| Internal Clearance | C5 Increased |
| Housing Coating | Powder Coated |
| Speed [Max] | 2850 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| No. of Bolts | 4 |
| Vibration Frequency Inner Ring Defect | 0.098 cps |
| Dynamic Load Rating | 14040 lb |
| Weight | 9.8 LB |
| EAN or UPC | 782934955891 |

