Link-Belt
FC3U215H
15/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #104426572
- 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FC3U215H Flange Blocks Ball Bearings
features
- 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Piloted Flange Block
- Setscrew Locking
- Clearance Seal
| Bearing Type | Ball Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Steel Clearance Seal |
| Bolt Size | 3/8 in |
| Shaft Dia. | 0.9375 in |
| Shape | Round |
| Bolt Circle Dia. | 3 5/8 in |
| Duty Type | Standard |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 3150 lb |
| Shaft Locking | Setscrew |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounting Bolt Size | 3/8 in |
| Flange Thickness | 0.625 in |
| Bolt Hole Circle Diameter | 3 5/8 in |
| RPM [Max] | 9600 rpm |
| Housing Height | 4 3/8 in |
| Temperature Range [Max] | 225 °F |
| Bore Range [Max] | 4 in |
| Bore Range [Min] | 0.875 in |
| Grease Fitting Size | 1/4-28 |
| Series | 200 |
| Housing Material | Cast Iron |
| Bore Length | 1 23/64 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Coating | Powder Coated |
| Internal Clearance | C3 Standard |
| Overall Width | 55/64 in |
| Seal Type | Clearance Seals |
| Lubricant Type | Exxon Ronex MP |
| Temperature [Max] | 225 °F |
| Inch/Metric | Inch |
| Pilot Depth | 1/2 in |
| No. of Bolts | 4 |
| Vibration Frequency Roller Spin | 0.039 cps |
| Bearing Design | Non-Expansion |
| Fixed Expansion | Fixed |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Set Screw Torque | 87-92 in/lbs |
| Pilot Diameter | 3 in |
| Length Through Bore | 1.35938 in |
| Speed [Max] | 9600 rpm |
| Mounting Housing Width | 5/8 in |
| Static Load Rating | 1760 lb |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounted Unit Duty | Standard Duty |
| Weight | 2.34 LB |
| EAN or UPC | 793699967616 |
