Link-Belt
FC3U223NK75
1 7/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #101873986
- 1 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FC3U223NK75 Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Piloted Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Nickel Plated Housing
| Series | 200 |
| Duty Type | Standard |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| No. of Bolts | 4 |
| Shaft Dia. | 1.4375 in |
| Housing Coating | Nickel Plated |
| Temperature [Max] | 225 °F |
| Seal Type | Single Lip Contact Seal |
| Internal Clearance | C3 Standard |
| Bore Range [Min] | 0.875 in |
| Speed [Max] | 6850 rpm |
| Bearing Type | Ball Bearing |
| Bolt Hole Circle Diameter | 4 3/8 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Finish | Nickel Plated |
| Bore Range [Max] | 4 in |
| Standoff Distance | 3/16 in |
| Dynamic Load Rating | 5810 lb |
| Shape | Round |
| Bearing Design | Non-Expansion |
| Mounting Bolt Size | 7/16 in |
| Pilot Diameter | 3.625 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.038 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Set Screw Torque | 165-185 in/lbs |
| Mounting Housing Width | 1 1/16 in |
| Shaft Locking | Setscrew |
| No. of lips | Single |
| Bore Length | 1 49/64 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Retainer Type | Nylon |
| Setscrew Torque | 165-185 in/lbs |
| Pilot Depth | 15/32 in |
| Fixed Expansion | Fixed |
| Static Load Rating | 3440 lb |
| Mounted Unit Duty | Standard Duty |
| Weight | 6.0 LB |
| EAN or UPC | 793699071313 |
