- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FC3U224NK6 Flange Blocks Ball Bearings
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.037 cps |
| Static Load Rating | 4460 lb |
| Housing Coating | Powder Coated |
| Bearing Type | Ball Bearing |
| Special Lube Fitting | Housing Plugged |
| No. of Bolts | 4 |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C3 Standard |
| Duty Type | Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Setscrew |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Dynamic Load Rating | 7330 lb |
| Housing Material | Cast Iron |
| Special Lube Percent | 100% Grease Fill |
| Fixed Expansion | Fixed |
| Mounted Unit Duty | Standard Duty |
| Speed [Max] | 6000 rpm |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 4.5 LB |
| EAN or UPC | 782934879685 |

