Link-Belt
FC3U231H
1 15/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #102113332
- 1 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FC3U231H Flange Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Piloted Flange Block
- Setscrew Locking
- Clearance Seal
| Housing Material | Cast Iron |
| Set Screw Torque | 290-325 in/lbs |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Housing Length | 6 3/8 in |
| Duty | Normal-Duty |
| Temperature [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Bolt Circle Dia. | 5 3/8 in |
| Inch/Metric | Inch |
| Seal Type | Clearance Seals |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Circle Diameter | 5 3/8 in |
| Shaft Dia. | 1.9375 in |
| Lubrication | Relubricatable |
| Bore Range [Min] | 0.875 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bolt Size | 1/2 in |
| Primary Seal | Steel Clearance Seal |
| Bore Length | 2 3/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.045 cps |
| Temperature Range [Min] | -20 °F |
| Housing Coating | Powder Coated |
| Pilot Depth | 5/8 in |
| Speed [Max] | 4800 rpm |
| Style | 4-Bolt Piloted Flange |
| Setscrew Torque | 290-325 in/lbs |
| Length Through Bore | 2.09375 in |
| Flange Thickness | 1 13/64 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Standoff Distance | 11/64 in |
| Bearing Type | Ball Bearing |
| Shape | Round |
| Retainer Type | Nylon |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 7920 lb |
| Bearing Design | Non-Expansion |
| Shaft Locking | Setscrew |
| No. of Bolts | 4 |
| End Type | Open End |
| Housing Height | 6 3/8 in |
| Pilot Diameter | 4 1/2 in |
| Bore Range [Max] | 4 in |
| Duty Type | Standard |
| RPM [Max] | 4800 rpm |
| Mounting Housing Width | 1 13/64 in |
| Grease Fitting Size | 1/8 NPT |
| Series | 200 |
| Overall Width | 1 41/64 in |
| Mounting Bolt Size | 1/2 in |
| Bolt Hole Spacing | 3.801 in |
| Fixed Expansion | Fixed |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 5220 lb |
| Bearing Standoff Distance | 11/64 in |
| Weight | 6.916 LB |
| EAN or UPC | 662327423230 |
