Skip to content Skip to navigation menu
2 7/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block

FC3U239N

2 7/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #102166793
  • 2 7/16 in Shaft Diameter
  • 4 Bolt
  • Cast Iron Housing Material
  • Single Lip
2 7/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/16 in Shaft Diameter
  • 4 Bolt
  • Cast Iron Housing Material
  • Single Lip

description

  • FC3U239N Flange Blocks Ball Bearings

features

  • 2 7/16" Mounted Ball Bearing
  • Standard Duty
  • Cast Iron 4-Bolt Round Piloted Flange Block
  • Setscrew Locking
  • Single Lip Contact Seal
Retainer Type Nylon
Available Seal Type E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal
Mounted Unit Duty Standard Duty
Bearing Insert UG239NL
Housing Coating Powder Coated
Locking Device Setscrew Locking
Primary Seal Buna Single Lip Contact Seal
Housing Height 7 5/8 in
Duty Normal-Duty
Flange Thickness 1 in
Bearing Type Ball Bearing
Seal Type Single Lip Contact Seal
Static Load Rating 8080 lb
Pilot Diameter 5 1/2 in
Speed [Max] 4000 rpm
RPM [Max] 4000 rpm
Lubrication Relubricatable
Bore Range [Min] 0.875 in
Bolt Size 9/16 in
Static Load Rating [Max] 8080 lbf
Bolt Circle Dia. 6 1/2 in
Standoff Distance 5/32 in
Housing Material Cast Iron
Lubricant Type Exxon Ronex MP
Setscrew Torque 290-325 in/lbs
Temperature [Max] 225 °F
Housing Length 7 5/8 in
End Type Open End
Lubrication Type EXXON RONEX MP STD
Bolt Hole Circle Diameter 6 1/2 in
Style 4-Bolt Piloted Flange
Inch/Metric Inch
Bearing Design Non-Expansion
Housing Construction 1 Piece
Vibration Frequency Outer Ring Defect 0.068 cps
Shaft Dia. 2.4375 in
Overall Width 1 5/8 in
Series 200
Mounting Housing Width 1 in
No. of Bolts 4
Mounting Bolt Size 9/16 in
Pilot Depth 7/8 in
Bore Length 2 1/2 in
Internal Clearance C3 Standard
Flange Type 4-Bolt Flange, Piloted Flange
Grease Fitting Size 1/8 NPT
Temperature Range [Min] -20 °F
Vibration Frequency Roller Spin 0.043 cps
Vibration Frequency Fundamental Train 0.007 cps
Length Through Bore 2.5 in
Housing Width 2 1/2 in
Bore Range [Max] 4 in
Vibration Frequency Inner Ring Defect 0.099 cps
Set Screw Torque 290-325 in/lbs
Shaft Locking Setscrew
Dynamic Load Rating 11840 lb
Shape Round
No. of lips Single
Temperature Range [Max] 225 °F
Fixed Expansion Fixed
Duty Type Standard
Weight 11.97 LB
EAN or UPC 662327028831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison