- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FC3U240NC Flange Blocks Ball Bearings
features
- Link-Belt FC3U240NC Ball Bearings FC3U200 Flange Block. Contact Rexnord for more details.
| Lubrication Type | EXXON RONEX MP STD |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.045 cps |
| Shaft Locking | Single Set Collar |
| Internal Clearance | C3 Standard |
| Fixed Expansion | Fixed |
| Duty Type | Standard |
| Speed [Max] | 3850 rpm |
| Vibration Frequency Inner Ring Defect | 0.098 cps |
| Housing Coating | Powder Coated |
| Auxiliary Seals | 1 Closed Cap Steel |
| Primary Seal | Buna Single Lip Contact Seal |
| Mounted Unit Duty | Standard Duty |
| Retainer Type | Nylon |
| Static Load Rating | 9010 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 12920 lb |
| No. of Bolts | 4 |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Weight | 20.0 LB |
| EAN or UPC | 662864861496 |

