Link-Belt
FC3U263NK5
3 15/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #101864876
- 3 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FC3U263NK5 Flange Blocks Ball Bearings
features
- 3 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Preservative only - no grease
| Bolt Hole Circle Diameter | 9 3/8 in |
| Fixed Expansion | Fixed |
| Inch/Metric | Inch |
| Vibration Frequency Roller Spin | 0.045 cps |
| Mounting Housing Width | 2 1/8 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Seal Type | Single Lip Contact Seal |
| Set Screw Torque | 1225-1350 in/lbs |
| Locking Collar O.D. | 5 15/16 in |
| Flange Type | 4-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Pilot Depth | 1 1/8 in |
| Bore Length | 4 1/4 in |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| No. of lips | Single |
| Shaft Dia. | 3.9375 in |
| Static Load Rating | 20900 lb |
| Special Lube Percent | 0% Fill |
| Lubrication | No Grease |
| Shape | Round |
| Setscrew Torque | 1225-1350 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Locking Device | Setscrew Locking |
| Internal Clearance | C3 Standard |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bore Range [Min] | 0.875 in |
| Dynamic Load Rating | 27560 lb |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Speed [Max] | 2500 rpm |
| Retainer Type | Nylon |
| Housing Coating | Powder Coated |
| No. of Bolts | 4 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Pilot Diameter | 8.12 in |
| Temperature [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Lubrication Type | Preservative Only - No Grease |
| Series | 200 |
| Bore Range [Max] | 4 in |
| Duty Type | Standard |
| Mounting Bolt Size | 3/4 in |
| Weight | 38.37 LB |
| EAN or UPC | 793699139341 |
