Link-Belt
FC3U2E48N
3 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #100736329
- 3 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FC3U2E48N Flange Blocks Ball Bearings
features
- 3" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Piloted Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| No. of lips | Single |
| Shaft Dia. | 3 in |
| Inch/Metric | Inch |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Speed [Max] | 3300 rpm |
| Housing Height | 8 3/4 in |
| Set Screw Torque | 620-680 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Dynamic Load Rating | 15080 lb |
| Duty Type | Standard |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal |
| Internal Clearance | C3 Standard |
| Housing Material | Cast Iron |
| Mounting Bolt Size | 5/8 in |
| No. of Bolts | 4 |
| Bolt Hole Circle Diameter | 7 1/2 in |
| Bolt Size | 5/8 in |
| Collar O.D. | 4 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Standoff Distance | 3/16 in |
| Style | 4-Bolt Piloted Flange |
| Shape | Round |
| Series | 200 |
| Vibration Frequency Roller Spin | 0.048 cps |
| Temperature Range [Min] | -20 °F |
| End Type | Open End |
| Shaft Locking | Single Set Collar |
| Housing Length | 8 3/4 in |
| Static Load Rating | 11100 lb |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking |
| Length Through Bore | 2.875 in |
| Bore Range [Min] | 0.875 in |
| Pilot Diameter | 6 3/8 in |
| Retainer Type | Nylon |
| Bolt Circle Dia. | 7 1/2 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Flange Thickness | 1 1/16 in |
| Pilot Depth | 1 1/4 in |
| Fixed Expansion | Fixed |
| Bore Range [Max] | 4 in |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Overall Width | 1 13/16 in |
| Setscrew Torque | 620-680 in/lbs |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Mounting Housing Width | 1 1/16 in |
| Seal Type | Single Lip Contact Seal |
| Locking Collar O.D. | 4 5/8 in |
| RPM [Max] | 3300 rpm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Design | Non-Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Standoff Distance | 3/16 in |
| Bolt Hole Spacing | 5.303 in |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Bore Length | 2 7/8 in |
| Duty | Normal-Duty |
| Weight | 17.5 LB |
| EAN or UPC | 793699130249 |
