Link-Belt
FC3U2E56N
3 1/2 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #101773180
- 3 1/2 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FC3U2E56N Flange Blocks Ball Bearings
features
- 3 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Piloted Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Housing Coating | Powder Coated |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Locking Collar O.D. | 5 3/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Length Through Bore | 3.5625 in |
| Mounting Bolt Size | 3/4 in |
| Bolt Hole Circle Diameter | 8 5/8 in |
| Shaft Dia. | 3.5 in |
| Static Load Rating | 14300 lb |
| Inch/Metric | Inch |
| Shape | Round |
| Setscrew Torque | 620-680 in/lbs |
| Duty Type | Standard |
| No. of Bolts | 4 |
| Temperature [Max] | 225 °F |
| Flange Thickness | 1 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Bolt Circle Dia. | 8 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Dynamic Load Rating | 18850 lb |
| Retainer Type | Nylon |
| Housing Material | Cast Iron |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal |
| Fixed Expansion | Fixed |
| Bearing Design | Non-Expansion |
| Mounting Housing Width | 1 5/8 in |
| Collar O.D. | 5 3/16 in |
| Locking Device | Setscrew Locking |
| Shaft Locking | Single Set Collar |
| Bearing Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Pilot Depth | 1 5/32 in |
| Grease Fitting Size | 1/8 NPT |
| Overall Width | 2 13/32 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Single Lip Contact Seal |
| No. of lips | Single |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Bore Range [Max] | 4 in |
| Pilot Diameter | 7 3/8 in |
| Bolt Size | 3/4 in |
| Bore Length | 3 9/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.048 cps |
| Speed [Max] | 2950 rpm |
| Housing Height | 10 1/4 in |
| RPM [Max] | 2950 rpm |
| Series | 200 |
| Bore Range [Min] | 0.875 in |
| Internal Clearance | C3 Standard |
| Set Screw Torque | 620-680 in/lbs |
| Weight | 31.54 LB |
| EAN or UPC | 793699143492 |
