Link-Belt
FC3U2E64NC
4 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #101871997
- 4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FC3U2E64NC Flange Blocks Ball Bearings
features
- 4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- End closure
| Fixed Expansion | Fixed |
| Inch/Metric | Inch |
| RPM [Max] | 2500 rpm |
| Bolt Size | 3/4 in |
| Flange Thickness | 2 1/8 in |
| Available Seal Type | N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Seal Type | Single Lip Contact Seal |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 4 in |
| Internal Clearance | C3 Standard |
| Housing Material | Cast Iron |
| Speed [Max] | 2500 rpm |
| Length Through Bore | 4.25 in |
| Pilot Depth | 1 1/8 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 1225-1350 in/lbs |
| Bore Range [Max] | 4 in |
| Shape | Round |
| Auxiliary Seals | 1 Closed Cap Steel |
| Shaft Locking | Single Set Collar |
| Locking Collar O.D. | 5 15/16 in |
| Vibration Frequency Roller Spin | 0.045 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Lubricant Type | Exxon Ronex MP |
| Housing Length | 10 7/8 in |
| Bolt Circle Dia. | 9 3/8 in |
| Mounting Housing Width | 2 1/8 in |
| Dynamic Load Rating | 27560 lb |
| Series | 200 |
| No. of Bolts | 4 |
| Duty Type | Standard |
| Flange Type | 4-Bolt Flange |
| Pilot Diameter | 8.12 in |
| Bore Range [Min] | 0.875 in |
| Bolt Hole Circle Diameter | 9 3/8 in |
| Housing O.D. | 10 7/8 in |
| Mounting Bolt Size | 3/4 in |
| Mounted Unit Duty | Standard Duty |
| Static Load Rating | 20900 lb |
| Retainer Type | Nylon |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Collar O.D. | 5 15/16 in |
| Size Code | 220 |
| Locking Device | Setscrew Locking |
| Temperature [Max] | 225 °F |
| Lubrication Type | EXXON RONEX MP STD |
| No. of lips | Single |
| Setscrew Torque | 1225-1350 in/lbs |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Bore Length | 4 1/4 in |
| Weight | 42.0 LB |
| EAN or UPC | 793699139365 |
