- 1 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FC3Y216N Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Piloted Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Locking Device | Eccentric Cam Locking Collar |
| Bolt Hole Circle Diameter | 3 5/8 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounting Bolt Size | 3/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| End Type | Open End |
| No. of Bolts | 4 |
| Housing Construction | 1 Piece |
| Bearing Insert | YG216NL |
| Bolt Hole Spacing | 2 9/16 in |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Pilot Depth | 1/2 in |
| Bolt Size | 3/8 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Dynamic Load Rating | 3150 lb |
| Static Load Rating | 1760 lb |
| Bore Length | 1 3/4 in |
| Duty | Normal-Duty |
| Vibration Frequency Roller Spin | 0.039 cps |
| Internal Clearance | C3 Standard |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seal |
| Length Through Bore | 1.75 in |
| RPM [Max] | 9600 rpm |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/4-28 |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of lips | Single |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Speed [Max] | 9600 rpm |
| Shape | Round |
| Setscrew Torque | 87-92 in/lbs |
| Set Screw Torque | 87-92 in/lbs |
| Temperature [Max] | 225 °F |
| Mounted Unit Duty | Standard Duty |
| Lubricant Type | Exxon Ronex MP |
| Duty Type | Standard |
| Overall Width | 1 3/4 in |
| Housing Height | 4 3/8 in |
| Housing Length | 4 3/8 in |
| Locking Collar O.D. | 1 1/2 in |
| Flange Thickness | 5/8 in |
| Bolt Circle Dia. | 3 5/8 in |
| Shaft Dia. | 1 in |
| Temperature Range [Min] | -20 °F |
| Static Load Rating [Max] | 1760 lbf |
| Inch/Metric | Inch |
| Fixed Expansion | Fixed |
| Pilot Diameter | 3 in |
| Style | 4-Bolt Piloted Flange |
| Lubrication | Relubricatable |
| Retainer Type | Nylon |
| Collar O.D. | 1 1/2 in |
| Series | 200 |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 2.4375 in |
| Housing Coating | Powder Coated |
| Shaft Locking | Eccentric Locking Collar |
| Mounting Housing Width | 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 3.1 LB |
| EAN or UPC | 662327028886 |

