- 1 5/8 in Shaft Diameter
- 3 1/8 in Bore Length
- Cast Iron Housing Material
description
- FCB22426H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1-5/8" Mounted Spherical Roller Bearing
- Fixed Cast Iron Piloted Flange Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
| Collar O.D. | 2 19/32 in |
| Distance Between Bolt Holes | 3 5/8 in |
| Bore Dia. [Max] | 4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Mounting Bolt Size | 7/16 in |
| Housing Coating | Powder Coated |
| Locking Collar O.D. | 2 19/32 in |
| Pilot Diameter | 4 1/4 in |
| Shaft Dia. | 1.625 in |
| End Type | Open End |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Overall Width | 3 5/32 in |
| Housing Construction | 1 Piece |
| Static Load Rating | 28700 lb |
| Bolt Hole Circle Diameter | 5 1/8 in |
| Bolt Hole Spacing | 3 5/8 in |
| Primary Seal | Steel Clearance Seal |
| Set Screw Torque | 325 in/lbs |
| Temperature Range [Min] | -20 °F |
| RPM [Max] | 3100 rpm |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Housing Width | 1/2 in |
| Bore Dia. [Min] | 1 in |
| Housing Length | 6 1/8 in |
| Vibration Frequency Roller Spin | 0.047 cps |
| Setscrew Torque | 325 in/lbs |
| Type | Spherical Roller Bearing |
| Dynamic Load Rating | 24700 lb |
| Microlock Kit | B436MLK |
| Temperature [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Lubrication Type | EXXON RONEX MP STD |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Speed [Max] | 3100 rpm |
| Relubricatable | Yes |
| Lubricant Type | Exxon Ronex MP |
| Housing Height | 6 1/8 in |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Piloted Flange |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Bore Length | 3 1/8 in |
| Inch/Metric | Inch |
| Length Through Bore | 3.125 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Bolt Circle Dia. | 5 1/8 in |
| Internal Clearance | C0 Standard |
| Flange Thickness | 1/2 in |
| Fixed Expansion | Fixed |
| Housing Width | 2 15/32 in |
| Pilot Depth | 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Style | 4-Bolt Piloted Flange |
| Retainer Type | Steel |
| Bolt Size | 7/16 in |
| Weight | 9.092 LB |
| EAN or UPC | 662327027285 |

