- 1 3/4 in Shaft Diameter
- 3 1/8 in Bore Length
- Cast Iron Housing Material
description
- FCB22428E7 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1-3/4" Mounted Spherical Roller Bearing
- Fixed Cast Iron Piloted Flange Cartridge Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Pilot Depth | 7/8 in |
| Mounting Bolt Size | 7/16 in |
| Dynamic Load Rating | 24700 lb |
| Shaft Locking | Single Set Collar |
| Bolt Hole Circle Diameter | 5 1/8 in |
| Temperature [Max] | 225 °F |
| Locking Collar O.D. | 2 19/32 in |
| Distance Between Bolt Holes | 3 5/8 in |
| Internal Clearance | C0 Standard |
| Vibration Frequency Roller Spin | 0.047 cps |
| Speed [Max] | 1325 rpm |
| Microlock Kit | B436MLK |
| Mounting Housing Width | 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Setscrew Torque | 325 in/lbs |
| Set Screw Torque | 325 in/lbs |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Housing Material | Cast Iron |
| Static Load Rating | 28700 lb |
| Bore Length | 3 1/8 in |
| Primary Seal | Buna Triple Lip Seal |
| Seal Type | Triple Lip Contact seals |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Pilot Diameter | 4 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Shaft Dia. | 1.75 in |
| Weight | 8.9 LB |
| EAN or UPC | 793699539769 |

