- 1 15/16 in Shaft Diameter
- 3 1/8 in Bore Length
- Cast Iron Housing Material
description
- FCB22431HHC4 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
- Closed End Cap
- Increased Clearance to C4
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Speed [Max] | 2800 rpm |
| Retainer Type | Steel |
| Shaft Locking | Single Set Collar |
| Pilot Diameter | 4 1/2 in |
| Primary Seal | Steel Clearance Seal |
| Pilot Depth | 7/8 in |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Internal Clearance | C4 Increased |
| Dynamic Load Rating | 25900 lb |
| Set Screw Torque | 325 in/lbs |
| Distance Between Bolt Holes | 3 51/64 in |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.056 cps |
| Mounting Housing Width | 9/16 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Static Load Rating | 33200 lb |
| Shaft Dia. | 1.9375 in |
| Mounting Bolt Size | 7/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Bore Length | 3 1/8 in |
| Setscrew Torque | 325 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Circle Diameter | 5 3/8 in |
| Locking Collar O.D. | 2 7/8 in |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Weight | 10.0 LB |
| EAN or UPC | 793699568363 |

