Skip to content Skip to navigation menu
2 in Shaft Dia 4 Bolt Flanged Cartridge Block

FCB22432H

2 in Shaft Dia 4 Bolt Flanged Cartridge Block
Item #102167280
  • 2 in Shaft Diameter
  • 3 1/8 in Bore Length
  • Cast Iron Housing Material
2 in Shaft Dia 4 Bolt Flanged Cartridge Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Shaft Diameter
  • 3 1/8 in Bore Length
  • Cast Iron Housing Material

description

  • FCB22432H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings

features

  • 2" Mounted Spherical Roller Bearing
  • Fixed Cast Iron 4-Bolt Round Piloted Flange Block
  • Single Setscrew Locking Collar
  • Clearance Seal
Lubrication Relubricatable
Dynamic Load Rating 25900 lb
Mounting Housing Width 9/16 in
Bolt Hole Spacing 3 51/64 in
Housing Coating Powder Coated
Housing Length 6 3/8 in
Bolt Size 7/16 in
Seal Type Clearance Seals
Vibration Frequency Fundamental Train 0.007 cps
Pilot Depth 7/8 in
Bolt Circle Dia. 5 3/8 in
Setscrew Torque 325 in/lbs
Bore Dia. [Max] 4 in
Available Seal Type E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal
Shaft Dia. 2 in
Style 4-Bolt Piloted Flange
Internal Clearance C0 Standard
Bolt Hole Circle Diameter 5 3/8 in
Distance Between Bolt Holes 3 51/64 in
Relubricatable Yes
Bore Length 3 1/8 in
Vibration Frequency Roller Spin 0.056 cps
Shaft Locking Single Set Collar
Vibration Frequency Inner Ring Defect 0.162 cps
Temperature Range [Max] 225 °F
Static Load Rating 33200 lb
Housing Width 2 15/32 in
Housing Construction 1 Piece
Mounting Bolt Size 7/16 in
Flange Thickness 0.5625 in
Lubrication Type EXXON RONEX MP STD
Housing Material Cast Iron
RPM [Max] 2800 rpm
Collar O.D. 2 7/8 in
Locking Device Setscrew Locking
Length Through Bore 3.125 in
End Type Open End
Overall Width 3 5/32 in
Grease Fitting Size 1/8 NPT
Speed [Max] 2800 rpm
Bearing Type Spherical Roller Bearing
Housing Height 6 3/8 in
Mounted Unit Duty Heavy-Duty
Inch/Metric Inch
Set Screw Torque 325 in/lbs
Locking Collar O.D. 2 7/8 in
Temperature Range [Min] -20 °F
Bore Dia. [Min] 1 in
Temperature [Max] 225 °F
Fixed Expansion Fixed
Retainer Type Steel
Primary Seal Steel Clearance Seal
Vibration Frequency Outer Ring Defect 0.122 cps
Lubricant Type Exxon Ronex MP
Bearing Design Non-Expansion
Shape Round
Duty Heavy-Duty
Pilot Diameter 4 1/2 in
Microlock Kit B436MLK
Type Spherical Roller Bearing
Flange Type 4-Bolt Piloted Flange
Weight 10.09 LB
EAN or UPC 662327027407
NSN Number 3130-00-618-6737
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison