- 2 3/16 in Shaft Diameter
- 3 5/16 in Bore Length
- Cast Iron Housing Material
description
- FCB22435EH Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2-3/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Piloted Flange Cartridge Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal on Housing side and clearance seal on cover side
| Set Screw Torque | 460 in/lbs |
| Mounting Bolt Size | 1/2 in |
| Locking Collar O.D. | 3 1/4 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Shaft Locking | Single Set Collar |
| Bore Length | 3 5/16 in |
| Speed [Max] | 1950 rpm |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 32500 lb |
| Microlock Kit | B436MLK |
| Bolt Hole Circle Diameter | 6 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Mounting Housing Width | 9/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Static Load Rating | 44400 lb |
| Shaft Dia. | 2.1875 in |
| Retainer Type | Steel |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Primary Seal | Spg Ld Lip Housing Stl Clr Cv |
| Internal Clearance | C0 Standard |
| Pilot Depth | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 460 in/lbs |
| Distance Between Bolt Holes | 4 1/4 in |
| Pilot Diameter | 5 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Fixed Expansion | Fixed |
| Housing Coating | Powder Coated |
| Weight | 12.3 LB |
| EAN or UPC | 793699193732 |

