Skip to content Skip to navigation menu
2 3/16 in Shaft Dia 4 Bolt Flanged Cartridge Block

FCB22435H

2 3/16 in Shaft Dia 4 Bolt Flanged Cartridge Block
Item #102169176
  • 2 3/16 in Shaft Diameter
  • 3 5/16 in Bore Length
  • Cast Iron Housing Material
2 3/16 in Shaft Dia 4 Bolt Flanged Cartridge Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/16 in Shaft Diameter
  • 3 5/16 in Bore Length
  • Cast Iron Housing Material

description

  • FCB22435H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings

features

  • 2-3/16" Mounted Spherical Roller Bearing
  • Fixed Cast Iron Piloted Flange Cartridge Block
  • Single Setscrew Locking Collar
  • Clearance Seal
Bore Dia. [Max] 4 in
Microlock Kit B436MLK
Relubricatable Yes
Bolt Hole Circle Diameter 6 in
Overall Width 3 5/16 in
Pilot Depth 1 in
Lubrication Type EXXON RONEX MP STD
Length Through Bore 3.3125 in
Set Screw Torque 460 in/lbs
Seal Type Clearance Seals
Setscrew Torque 460 in/lbs
Lubrication Relubricatable
Housing Construction 1 Piece
Housing Coating Powder Coated
Pilot Diameter 5 in
Shaft Locking Single Set Collar
Bore Dia. [Min] 1 in
Duty Heavy-Duty
Housing Material Cast Iron
Grease Fitting Size 1/8 NPT
Vibration Frequency Roller Spin 0.061 cps
Available Seal Type E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal
Shaft Dia. 2.1875 in
Housing Length 7 1/8 in
End Type Open End
Vibration Frequency Inner Ring Defect 0.179 cps
Temperature Range [Max] 225 °F
Lubricant Type Exxon Ronex MP
Static Load Rating 44400 lb
Bore Length 3 5/16 in
Bolt Size 1/2 in
Vibration Frequency Outer Ring Defect 0.138 cps
Fixed Expansion Fixed
Mounted Unit Duty Heavy-Duty
Internal Clearance C0 Standard
Mounting Bolt Size 1/2 in
Inch/Metric Inch
Bearing Design Non-Expansion
Temperature [Max] 225 °F
RPM [Max] 2500 rpm
Retainer Type Steel
Speed [Max] 2500 rpm
Locking Device Setscrew Locking
Flange Type 4-Bolt Piloted Flange
Style 4-Bolt Piloted Flange
Primary Seal Steel Clearance Seal
Collar O.D. 3 1/4 in
Temperature Range [Min] -20 °F
Distance Between Bolt Holes 4 1/4 in
Mounting Housing Width 9/16 in
Locking Collar O.D. 3 1/4 in
Type Spherical Roller Bearing
Dynamic Load Rating 32500 lb
Flange Thickness 9/16 in
Bearing Type Spherical Roller Bearing
Vibration Frequency Fundamental Train 0.007 cps
Bolt Circle Dia. 6 in
Housing Height 7 1/8 in
Bolt Hole Spacing 4 1/4 in
Housing Width 2 17/32 in
Weight 13.65 LB
EAN or UPC 662327027445
NSN Number 3130-01-045-2307
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison