- 2 1/2 in Shaft Diameter
- 3 1/2 in Bore Length
- Cast Iron Housing Material
description
- FCB22440EK153 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 1/2" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
- Tight Fit Out Ring
- C3 Clearance
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Pilot Depth | 1 in |
| Speed [Max] | 1750 rpm |
| Bolt Hole Circle Diameter | 6 1/2 in |
| Mounting Housing Width | 5/8 in |
| Housing Material | Cast Iron |
| Pilot Diameter | 5 1/2 in |
| Mounting Bolt Size | 1/2 in |
| Bore Length | 3 1/2 in |
| Internal Clearance | C3 Increased |
| Retainer Type | Steel |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Set Screw Torque | 680 in/lbs |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Distance Between Bolt Holes | 4 19/32 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Locking Collar O.D. | 3 9/16 in |
| Housing Coating | Powder Coated |
| Setscrew Torque | 680 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Microlock Kit | B448MLK |
| Static Load Rating | 53500 lb |
| Shaft Dia. | 2 1/2 in |
| Dynamic Load Rating | 38300 lb |
| Fixed Expansion | Fixed |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bearing Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Weight | 15.5 LB |
| EAN or UPC | 793699339796 |

